Motion
8090254781

CP COMPRESSORS
8090254781

2 Stage Duplex Air Compressor - Aluminum, Stationary, Electric Motor, Number of Stages: 2, Not Oilless, 120 gal Tank Capacity, Horizontal, 10 hp, 175 psig, 460 V, 37 cfm
MI ITEM #06909675
MFR #8090254781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090254781

2 Stage Duplex Air Compressor - Aluminum, Stationary, Electric Motor, Number of Stages: 2, Not Oilless, 120 gal Tank Capacity, Horizontal, 10 hp, 175 psig, 460 V, 37 cfm
MI ITEM #06909675
MFR #8090254781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8090254781 2 STAGE DUPLEX AIRCOMPRESSOR
  • Alternator, start-stop dual pressure switch control, CRN & ASME certified tank w/ safety valve on tank and pump, fully enclosed belt guard, manual tank drain, 1" discharge valve and magnetic starter

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Number Of Stages
    2
  • Tank Configuration
    Horizontal
  • Oilless Compressor
    Not Oilless
  • Horsepower
    10 hp
  • Air Pressure
    175 psig
  • Tank Capacity
    120 gal (US)
  • Maximum Air Flow
    37 cfm
  • Sound Level
    84 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Belt Drive
  • Voltage
    460 V
  • Number of Tanks
    1
  • Compressor Material
    Aluminum
  • Length
    77 in
  • Outlet Size
    1.000 in
  • Outlet Type
    NPT
  • Overall Height
    56 in
  • Overall Width
    27 in
  • Tank Material
    Carbon Steel
  • Tool Weight
    778 lbs
  • Overall Length
    77 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought