Motion
8090250631

CP COMPRESSORS
8090250631

2 Stage Gas Air Compressor - Aluminum, Stationary, Gas Engine, Number of Stages: 2, Not Oilless, 30 gal Tank Capacity, Horizontal, 9 hp, 175 psig, 16 cfm
MI ITEM #06909683
MFR #8090250631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090250631

2 Stage Gas Air Compressor - Aluminum, Stationary, Gas Engine, Number of Stages: 2, Not Oilless, 30 gal Tank Capacity, Horizontal, 9 hp, 175 psig, 16 cfm
MI ITEM #06909683
MFR #8090250631

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8090250631 2 STAGE GAS AIR COMPRESSOR
  • 12 volt electric start and recoil start, start key/panel, oil monitor, engine slowdown (pilot valve), fully enclosed belt guard, easy pull manual tank drain, CRN & ASME certified tanks w/ safety valve on tanks and pump, 3/4" tank discharge valve and 12 volt alternator

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Gas Engine
  • Number Of Stages
    2
  • Tank Configuration
    Horizontal
  • Oilless Compressor
    Not Oilless
  • Horsepower
    9 hp
  • Air Pressure
    175 psig
  • Tank Capacity
    30 gal (US)
  • Maximum Air Flow
    16 cfm
  • Sound Level
    83 dB(a)
  • Drive Style
    Belt Drive
  • Number of Tanks
    1
  • Compressor Material
    Aluminum
  • Length
    45 in
  • Outlet Type
    NPT
  • Overall Height
    38 in
  • Overall Width
    19 in
  • Tank Material
    Carbon Steel
  • Tool Weight
    328 lbs
  • Overall Length
    45 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought