Overview
Mfr description
8090250606 2 STAGE GAS AIR COMPRESSOR
- 12 volt electric start and recoil start, start key/panel, oil monitor, engine slowdown (pilot valve), fully enclosed belt guard, easy pull manual tank drain, CRN & ASME certified tanks w/ safety valve on tanks and pump, 3/4" tank discharge valve and 12 volt alternator
Specifications
- Portable Or StationaryStationary
- Electric Motor Or Gas EngineGas Engine
- Number Of Stages2
- Tank ConfigurationHorizontal
- Oilless CompressorNot Oilless
- Horsepower10 hp
- Air Pressure175 psig
- Tank Capacity30 gal (US)
- Maximum Air Flow16 cfm
- Sound Level84 dB(a)
- Drive StyleBelt Drive
- Number of Tanks1
- Compressor MaterialAluminum
- Length45 in
- Outlet TypeNPT
- Overall Height38 in
- Overall Width19 in
- Tank MaterialCarbon Steel
- Tool Weight328 lbs
- Overall Length45 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data