Specifications
Dimensions
- Length45 in
- Overall Height45 in
- Overall Length45 in
- Overall Width19 in
- Tool Weight369 lbs
Details
- Air Pressure175 psig
- Compressor MaterialAluminum
- Drive StyleBelt Drive
- Electric Motor Or Gas EngineGas Engine
- Horsepower14 hp
- Maximum Air Flow25.3 cfm
- Number Of Stages2
- Number of Tanks1
- Oilless CompressorNot Oilless
- Outlet TypeNPT
- Portable Or StationaryStationary
- Sound Level84 dB(a)
- Tank Capacity30 gal (US)
- Tank ConfigurationHorizontal
- Tank MaterialCarbon Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)