Motion
8090254270

CP COMPRESSORS
8090254270

1 Stage Gas Air Compressor - Aluminum, Portable, Gas Engine, Number of Stages: 1, Not Oilless, 8 gal Tank Capacity, Horizontal, 5.5 hp, 130 psig, 12.4 cfm
Mi Item #06909694
MFR #8090254270
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090254270

1 Stage Gas Air Compressor - Aluminum, Portable, Gas Engine, Number of Stages: 1, Not Oilless, 8 gal Tank Capacity, Horizontal, 5.5 hp, 130 psig, 12.4 cfm
Mi Item #06909694
MFR #8090254270

Mfr description
8090254270 1 STAGE ELEC AIR COMPRESSOR
  • Engine slowdown (pilot valve), engine oil protection, fully enclosed belt guard, manual tank drain, discharge valve and CRN & ASME certified tank w/ safety valve on tank and pump
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    46 in
  • Overall Height
    26 in
  • Overall Length
    46 in
  • Overall Width
    23 in
  • Tool Weight
    221 lbs

Details

  • Air Pressure
    130 psig
  • Compressor Material
    Aluminum
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Gas Engine
  • Horsepower
    5.5 hp
  • Maximum Air Flow
    12.4 cfm
  • Number Of Stages
    1
  • Number of Tanks
    2
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Portable
  • Sound Level
    82 dB(a)
  • Tank Capacity
    8 gal (US)
  • Tank Configuration
    Horizontal
  • Tank Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)