Motion
8090250872

CP COMPRESSORS
8090250872

2 Stage Gas Air Compressor - Aluminum, Portable, Gas Engine, Number of Stages: 2, Not Oilless, 10 gal Tank Capacity, Horizontal, 9 hp, 175 psig, 18.6 cfm
Mi Item #06909696
MFR #8090250872
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090250872

2 Stage Gas Air Compressor - Aluminum, Portable, Gas Engine, Number of Stages: 2, Not Oilless, 10 gal Tank Capacity, Horizontal, 9 hp, 175 psig, 18.6 cfm
Mi Item #06909696
MFR #8090250872

Mfr description
8090250872 2 STAGE GAS AIR COMPRESSOR
  • Engine slowdown (pilot valve), engine oil protection, fully enclosed belt guard, manual tank drain, discharge valve and CRN & ASME certified tank w/ safety valve on tank and pump
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 in
  • Overall Height
    37 in
  • Overall Length
    50 in
  • Overall Width
    29 in
  • Tool Weight
    316 lbs

Details

  • Air Pressure
    175 psig
  • Compressor Material
    Aluminum
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Gas Engine
  • Horsepower
    9 hp
  • Maximum Air Flow
    18.6 cfm
  • Number Of Stages
    2
  • Number of Tanks
    2
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Portable
  • Sound Level
    83 dB(a)
  • Tank Capacity
    10 gal (US)
  • Tank Configuration
    Horizontal
  • Tank Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)