Specifications
Dimensions
- Length37 in
- Outlet Size0.750 in
- Overall Height72 in
- Overall Length37 in
- Overall Width24 in
- Tool Weight600 lbs
Details
- Air Pressure175 psig
- Compressor MaterialCast Iron
- Drive StyleBelt Drive
- Electric Motor Or Gas EngineElectric Motor
- Horsepower7.5 hp
- Maximum Air Flow23 cfm
- Number Of Motor Phases1
- Number Of Stages2
- Number of Tanks1
- Oilless CompressorNot Oilless
- Outlet TypeNPT
- Portable Or StationaryStationary
- Sound Level83 dB(a)
- Tank Capacity80 gal (US)
- Tank ConfigurationVertical
- Tank MaterialCarbon Steel
- Voltage208-230 V
Overview
Mfr description
8090253017 2 STAGE IRON AIR COMPRESSOR
- Start-stop pressure switch control, CRN & ASME certified tank w/ safety valves on tank and pump, fully-enclosed belt guard, discharge valve, magnetic starter and alternator