Motion
8090254635

CP COMPRESSORS
8090254635

2 Stage Iron Air Compressor - Cast Iron, Stationary, Electric Motor, Number of Stages: 2, Not Oilless, 80 gal Tank Capacity, Vertical, 7.5 hp, 175 psig, 208-230 V, 27 cfm
Mi Item #06909711
MFR #8090254635
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090254635

2 Stage Iron Air Compressor - Cast Iron, Stationary, Electric Motor, Number of Stages: 2, Not Oilless, 80 gal Tank Capacity, Vertical, 7.5 hp, 175 psig, 208-230 V, 27 cfm
Mi Item #06909711
MFR #8090254635

Mfr description
8090254635 2 STAGE IRON AIR COMPRESSOR
  • Start-stop pressure switch control, CRN & ASME certified tank w/ safety valves on tank and pump, fully-enclosed belt guard, discharge valve, magnetic starter and alternator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    42 in
  • Outlet Size
    0.750 in
  • Overall Height
    71 in
  • Overall Length
    42 in
  • Overall Width
    24 in
  • Tool Weight
    650 lbs

Details

  • Air Pressure
    175 psig
  • Compressor Material
    Cast Iron
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    7.5 hp
  • Maximum Air Flow
    27 cfm
  • Number Of Motor Phases
    3
  • Number Of Stages
    2
  • Number of Tanks
    1
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    83 dB(a)
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Vertical
  • Tank Material
    Carbon Steel
  • Voltage
    208-230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)