Motion
8090254673

CP COMPRESSORS
8090254673

2 Stage Iron Air Compressor - Cast Iron, Stationary, Electric Motor, Number of Stages: 2, Not Oilless, 80 gal Tank Capacity, Vertical, 7.5 hp, 175 psig, 460 V, 27 cfm
Mi Item #06909725
MFR #8090254673
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090254673

2 Stage Iron Air Compressor - Cast Iron, Stationary, Electric Motor, Number of Stages: 2, Not Oilless, 80 gal Tank Capacity, Vertical, 7.5 hp, 175 psig, 460 V, 27 cfm
Mi Item #06909725
MFR #8090254673

Mfr description
8090254673 2 STAGE IRON AIR COMPRESSOR
  • Start-stop pressure switch control, CRN & ASME certified tank w/ safety valves on tank and pump, fully-enclosed belt guard, discharge valve, magnetic starter, alternator, low oil level switch, automatic tank drain and belt guard aftercooler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    42 in
  • Outlet Size
    0.750 in
  • Overall Height
    71 in
  • Overall Length
    42 in
  • Overall Width
    24 in
  • Tool Weight
    660 lbs

Details

  • Air Pressure
    175 psig
  • Compressor Material
    Cast Iron
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    7.5 hp
  • Maximum Air Flow
    27 cfm
  • Number Of Motor Phases
    3
  • Number Of Stages
    2
  • Number of Tanks
    1
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    83 dB(a)
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Vertical
  • Tank Material
    Carbon Steel
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)