Motion
8090254900

CP COMPRESSORS
8090254900

2S Iron Duplex Air Compressor - Cast Iron, Stationary, Electric Motor, Not Oilless, 120 gal Tank Capacity, Horizontal, 20 hp, 175 psig, 208-230 V, 70 cfm
MI ITEM #06909736
MFR #8090254900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090254900

2S Iron Duplex Air Compressor - Cast Iron, Stationary, Electric Motor, Not Oilless, 120 gal Tank Capacity, Horizontal, 20 hp, 175 psig, 208-230 V, 70 cfm
MI ITEM #06909736
MFR #8090254900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    81 in
  • Outlet Size
    0.750 in
  • Overall Height
    52 in
  • Overall Length
    81 in
  • Overall Width
    27 in
  • Tool Weight
    1395 lbs

Details

  • Air Pressure
    175 psig
  • Compressor Material
    Cast Iron
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    20 hp
  • Maximum Air Flow
    70 cfm
  • Number Of Motor Phases
    3
  • Number of Tanks
    1
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    85 dB(a)
  • Tank Capacity
    120 gal (US)
  • Tank Configuration
    Horizontal
  • Tank Material
    Carbon Steel
  • Voltage
    208-230 V

Overview

Mfr description
8090254900 2S IRON DUPLEX AIRCOMPRESSOR
  • Start-stop pressure switch control, CRN & ASME certified tank w/ safety valve on tank and pump, fully enclosed belt guard, discharge valve, magnetic starter and alternator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought