Motion
8090254909

CP COMPRESSORS
8090254909

2S Iron Duplex Air Compressor - Cast Iron, Stationary, Electric Motor, Not Oilless, 200 gal Tank Capacity, Horizontal, 20 hp, 175 psig, 208-230 V, 70 cfm
Mi Item #06909738
MFR #8090254909
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8090254909

2S Iron Duplex Air Compressor - Cast Iron, Stationary, Electric Motor, Not Oilless, 200 gal Tank Capacity, Horizontal, 20 hp, 175 psig, 208-230 V, 70 cfm
Mi Item #06909738
MFR #8090254909

Mfr description
8090254909 2S IRON DUPLEX AIRCOMPRESSOR
  • Start-stop pressure switch control, CRN & ASME certified tank w/ safety valve on tank and pump, fully enclosed belt guard, discharge valve, magnetic starter and alternator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    85 in
  • Outlet Size
    0.750 in
  • Overall Height
    52 in
  • Overall Length
    85 in
  • Overall Width
    27 in
  • Tool Weight
    1525 lbs

Details

  • Air Pressure
    175 psig
  • Compressor Material
    Cast Iron
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    20 hp
  • Maximum Air Flow
    70 cfm
  • Number Of Motor Phases
    3
  • Number of Tanks
    1
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    85 dB(a)
  • Tank Capacity
    200 gal (US)
  • Tank Configuration
    Horizontal
  • Tank Material
    Carbon Steel
  • Voltage
    208-230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)