Motion
4152018585

CP COMPRESSORS
4152018585

CPVSD Direct Drive Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 10 hp, 175, 460 V, 9-43 cfm
Mi Item #06909745
MFR #4152018585
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152018585

CPVSD Direct Drive Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 10 hp, 175, 460 V, 9-43 cfm
Mi Item #06909745
MFR #4152018585

Mfr description
4152018585 CPVSD 10 HP DIRECT DRIVE
  • Low sound enclosure, TEFC motor, ES4000 advanced controller, shipped with 8000h synthetic oil and quick access panels to reduce maintenance time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    40 in
  • Outlet Size
    0.500 in
  • Overall Height
    42 in
  • Overall Length
    40 in
  • Overall Width
    26 in
  • Tool Weight
    518 lbs

Details

  • Air Pressure
    175
  • Compressor Material
    Stainless Steel
  • Drive Style
    Direct Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    10 hp
  • Maximum Air Flow
    43 cfm
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    64 dB(a)
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)