Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152018586

CPVSD Direct Drive Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 15 hp, 175, 460 V, 9-64 cfm
MI ITEM #06909746
MFR #4152018586

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4152018586 CPVSD 15 HP DIRECT DRIVE
  • Low sound enclosure, TEFC motor, ES4000 advanced controller, shipped with 8000h synthetic oil and quick access panels to reduce maintenance time

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    15 hp
  • Air Pressure
    175
  • Maximum Air Flow
    64 cfm
  • Sound Level
    64 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Direct Drive
  • Voltage
    460 V
  • Compressor Material
    Stainless Steel
  • Length
    40 in
  • Outlet Size
    0.500 in
  • Outlet Type
    NPT
  • Overall Height
    42 in
  • Overall Width
    26 in
  • Tool Weight
    553 lbs
  • Overall Length
    40 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought