Motion
4152018588

CP COMPRESSORS
4152018588

CPVSD Air Compressor with Dryer - Stainless Steel, Stationary, Electric Motor, Not Oilless, 10 hp, 175, 460 V, 9-43 cfm
Mi Item #06909748
MFR #4152018588
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152018588

CPVSD Air Compressor with Dryer - Stainless Steel, Stationary, Electric Motor, Not Oilless, 10 hp, 175, 460 V, 9-43 cfm
Mi Item #06909748
MFR #4152018588

Mfr description
4152018588 CPVSD 10 HP WITH DRYER
  • Low sound enclosure, TEFC motor, ES4000 advanced controller, shipped with 8000h synthetic oil, quick access panels to reduce maintenance time and water separator w/ float drain included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    56 in
  • Outlet Size
    0.500 in
  • Overall Height
    42 in
  • Overall Length
    56 in
  • Overall Width
    26 in
  • Tool Weight
    620 lbs

Details

  • Air Pressure
    175
  • Compressor Material
    Stainless Steel
  • Drive Style
    Direct Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    10 hp
  • Maximum Air Flow
    43 cfm
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    64 dB(a)
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)