Motion
4152018595

CP COMPRESSORS
4152018595

CPVSD Air Compressor with Tank & Dryer - Stainless Steel, Stationary, Electric Motor, Not Oilless, 120 gal Tank Capacity, Horizontal, 15 hp, 175, 460 V, 9-64 cfm
MI ITEM #06909755
MFR #4152018595
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152018595

CPVSD Air Compressor with Tank & Dryer - Stainless Steel, Stationary, Electric Motor, Not Oilless, 120 gal Tank Capacity, Horizontal, 15 hp, 175, 460 V, 9-64 cfm
MI ITEM #06909755
MFR #4152018595

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4152018595 CPVSD 15 HP WITH TANK & DRYER
  • Low sound enclosure, TEFC motor, ES4000 advanced controller, shipped with 8000h synthetic oil, quick access panels to reduce maintenance time and water separator w/ float drain included

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Tank Configuration
    Horizontal
  • Oilless Compressor
    Not Oilless
  • Horsepower
    15 hp
  • Air Pressure
    175
  • Tank Capacity
    120 gal (US)
  • Maximum Air Flow
    64 cfm
  • Sound Level
    64 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Direct Drive
  • Voltage
    460 V
  • Number of Tanks
    1
  • Compressor Material
    Stainless Steel
  • Length
    77 in
  • Outlet Size
    0.500 in
  • Outlet Type
    NPT
  • Overall Height
    67 in
  • Overall Width
    26 in
  • Tank Material
    Carbon Steel
  • Tool Weight
    1025 lbs
  • Overall Length
    77 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought