Motion
4152010526

CP COMPRESSORS
4152010526

Base Mount Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 10 hp, 150 psig, 208-230/460 V, 33 cfm
MI ITEM #06909769
MFR #4152010526
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152010526

Base Mount Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 10 hp, 150 psig, 208-230/460 V, 33 cfm
MI ITEM #06909769
MFR #4152010526

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4152010526 BASE MOUNT SCREW COMPRESSOR
  • Low sound enclosure, tri-voltage TEFC drive motors, all major components vibration isolated, continuous operating capabilities, simplified maintenance from a single panel, spin-on oil & separator filters and load/no load w/ timed shutdown

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    10 hp
  • Air Pressure
    150 psig
  • Maximum Air Flow
    33 cfm
  • Sound Level
    66 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Belt Drive
  • Voltage
    208-230/460 V
  • Compressor Material
    Stainless Steel
  • Length
    32 in
  • Outlet Size
    0.500 in
  • Outlet Type
    NPT
  • Overall Height
    39 in
  • Overall Width
    25 in
  • Tool Weight
    390 lbs
  • Overall Length
    32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought