Motion
4152010527

CP COMPRESSORS
4152010527

Base Mount Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 15 hp, 125 psig, 208-230/460 V, 52 cfm
MI ITEM #06909770
MFR #4152010527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152010527

Base Mount Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 15 hp, 125 psig, 208-230/460 V, 52 cfm
MI ITEM #06909770
MFR #4152010527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4152010527 BASE MOUNT SCREW COMPRESSOR
  • Low sound enclosure, tri-voltage TEFC drive motors, all major components vibration isolated, continuous operating capabilities, simplified maintenance from a single panel, spin-on oil & separator filters and load/no load w/ timed shutdown

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    15 hp
  • Air Pressure
    125 psig
  • Maximum Air Flow
    52 cfm
  • Sound Level
    68 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Belt Drive
  • Voltage
    208-230/460 V
  • Compressor Material
    Stainless Steel
  • Length
    32 in
  • Outlet Size
    0.500 in
  • Outlet Type
    NPT
  • Overall Height
    39 in
  • Overall Width
    25 in
  • Tool Weight
    397 lbs
  • Overall Length
    32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text