Motion
4152010167

CP COMPRESSORS
4152010167

Tank Mount Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 60 gal Tank Capacity, Horizontal, 3 hp, 150 psig, 230 V, 8.5 cfm
MI ITEM #06909772
MFR #4152010167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152010167

Tank Mount Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 60 gal Tank Capacity, Horizontal, 3 hp, 150 psig, 230 V, 8.5 cfm
MI ITEM #06909772
MFR #4152010167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4152010167 TANK MOUNT SCREW COMPRESSOR
  • Low sound enclosure, all major components vibration isolated, continuous operating capabilities, simplified maintenance from a single panel, spin-on oil & separator filters and load/no load w/ timed shutdown

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Tank Configuration
    Horizontal
  • Oilless Compressor
    Not Oilless
  • Horsepower
    3 hp
  • Air Pressure
    150 psig
  • Tank Capacity
    60 gal (US)
  • Maximum Air Flow
    8.5 cfm
  • Sound Level
    61 dB(a)
  • Number Of Motor Phases
    1
  • Drive Style
    Belt Drive
  • Voltage
    230 V
  • Number of Tanks
    1
  • Compressor Material
    Stainless Steel
  • Length
    57 in
  • Outlet Size
    0.500 in
  • Outlet Type
    NPT
  • Overall Height
    50 in
  • Overall Width
    24 in
  • Tank Material
    Carbon Steel
  • Tool Weight
    342 lbs
  • Overall Length
    57 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text