Motion
4152010169

CP COMPRESSORS
4152010169

Tank Mount Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 60 gal Tank Capacity, Horizontal, 5 hp, 150 psig, 230 V, 16.6 cfm
Mi Item #06909776
MFR #4152010169
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152010169

Tank Mount Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 60 gal Tank Capacity, Horizontal, 5 hp, 150 psig, 230 V, 16.6 cfm
Mi Item #06909776
MFR #4152010169

Mfr description
4152010169 TANK MOUNT SCREW COMPRESSOR
  • Low sound enclosure, all major components vibration isolated, continuous operating capabilities, simplified maintenance from a single panel, spin-on oil & separator filters and load/no load w/ timed shutdown
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    57 in
  • Outlet Size
    0.500 in
  • Overall Height
    50 in
  • Overall Length
    57 in
  • Overall Width
    24 in
  • Tool Weight
    351 lbs

Details

  • Air Pressure
    150 psig
  • Compressor Material
    Stainless Steel
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    5 hp
  • Maximum Air Flow
    16.6 cfm
  • Number Of Motor Phases
    1
  • Number of Tanks
    1
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    62 dB(a)
  • Tank Capacity
    60 gal (US)
  • Tank Configuration
    Horizontal
  • Tank Material
    Carbon Steel
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)