Overview
Mfr description
4152010171 TANK MOUNT SCREW COMPRESSOR
- Low sound enclosure, all major components vibration isolated, continuous operating capabilities, simplified maintenance from a single panel, spin-on oil & separator filters and load/no load w/ timed shutdown
Specifications
- Portable Or StationaryStationary
- Electric Motor Or Gas EngineElectric Motor
- Tank ConfigurationHorizontal
- Oilless CompressorNot Oilless
- Horsepower7.5 hp
- Air Pressure150 psig
- Tank Capacity60 gal (US)
- Maximum Air Flow21.2 cfm
- Sound Level64 dB(a)
- Number Of Motor Phases1
- Drive StyleBelt Drive
- Voltage230 V
- Number of Tanks1
- Compressor MaterialStainless Steel
- Length57 in
- Outlet Size0.500 in
- Outlet TypeNPT
- Overall Height50 in
- Overall Width24 in
- Tank MaterialCarbon Steel
- Tool Weight362 lbs
- Overall Length57 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data