Specifications
Dimensions
- Length76 in
- Outlet Size0.500 in
- Overall Height58 in
- Overall Length76 in
- Overall Width25 in
- Tool Weight672 lbs
Details
- Air Pressure125 psig
- Compressor MaterialStainless Steel
- Drive StyleBelt Drive
- Electric Motor Or Gas EngineElectric Motor
- Horsepower15 hp
- Maximum Air Flow37 cfm
- Number Of Motor Phases3
- Number of Tanks1
- Oilless CompressorNot Oilless
- Outlet TypeNPT
- Portable Or StationaryStationary
- Sound Level68 dB(a)
- Tank Capacity120 gal (US)
- Tank ConfigurationHorizontal
- Tank MaterialCarbon Steel
- Voltage208-230/460 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)