Motion
4152006964

CP COMPRESSORS
4152006964

Base Mount Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 30 hp, 125 psig, 208-230/460 V, 117 cfm
Mi Item #06909796
MFR #4152006964
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152006964

Base Mount Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 30 hp, 125 psig, 208-230/460 V, 117 cfm
Mi Item #06909796
MFR #4152006964

Mfr description
4152006964 BASE MOUNT SCREW COMPRESSOR
  • Available in 100-175 psig (using kits to change pressure), load/no load w/ intelligent shutdown, tri-voltage TEFC drive motor, continuous operating capability, electronic microprocessor controller, air-cooled aftercooler, spin-on oil and separator filters, low sound enclosure, all major components vibration isolated, wye-delta reduced voltage start and electronic maintenance indicators
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    47 in
  • Outlet Size
    1.000 in
  • Overall Height
    48 in
  • Overall Length
    47 in
  • Overall Width
    32 in
  • Tool Weight
    862 lbs

Details

  • Air Pressure
    125 psig
  • Compressor Material
    Stainless Steel
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    30 hp
  • Maximum Air Flow
    117 cfm
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    74 dB(a)
  • Voltage
    208-230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)