Motion
4152017640

CP COMPRESSORS
4152017640

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 35 hp, 125 psig, 230/460 V, 154 cfm
MI ITEM #06909824
MFR #4152017640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152017640

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 35 hp, 125 psig, 230/460 V, 154 cfm
MI ITEM #06909824
MFR #4152017640

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4152017640 FIXED SPEED SCREW COMPRESSOR
  • Low sound enclosure, wye-delta reduced voltage starting, 100-175 psig available, ES4000 microprocessor control, rapid single-panel maintenance, dual voltage 230V/460V voltage and integrated coalescing filter

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    35 hp
  • Air Pressure
    125 psig
  • Maximum Air Flow
    154 cfm
  • Sound Level
    69 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Gear Drive
  • Voltage
    230/460 V
  • Compressor Material
    Stainless Steel
  • Length
    53 in
  • Outlet Size
    1.000 in
  • Outlet Type
    NPT
  • Overall Height
    62 in
  • Overall Width
    31 in
  • Tool Weight
    1179 lbs
  • Overall Length
    53 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought