Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152017616

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 40 hp, 100 psig, 230/460 V, 189 cfm
MI ITEM #06909827
MFR #4152017616

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
4152017616 FIXED SPEED SCREW COMPRESSOR
  • Low sound enclosure, wye-delta reduced voltage starting, 100-175 psig available, ES4000 microprocessor control, rapid single-panel maintenance and dual voltage 230V/460V voltage

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    40 hp
  • Air Pressure
    100 psig
  • Maximum Air Flow
    189 cfm
  • Sound Level
    70 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Gear Drive
  • Voltage
    230/460 V
  • Compressor Material
    Stainless Steel
  • Length
    53 in
  • Outlet Size
    1.250 in
  • Outlet Type
    NPT
  • Overall Height
    62 in
  • Overall Width
    31 in
  • Tool Weight
    1235 lbs
  • Overall Length
    53 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought