Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8158039290

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 75 hp, 175 psig, 460 V, 242 cfm
MI ITEM #06909868
MFR #8158039290

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
8158039290 FIXED SPEED SCREW COMPRESSOR
  • Low sound enclosure, wye-delta reduced voltage starting, TEFC motor, vibration isolated assembly, load/no load w/ intelligent shutdown, 125-175 psig available, ES4000 microprocess control, illuminated maintenance indicators, quick access panels for reduced maintenance time, high efficiency belt drive transmission and NEMA 1 electrical protection

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    75 hp
  • Air Pressure
    175 psig
  • Maximum Air Flow
    242 cfm
  • Sound Level
    74 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Belt Drive
  • Voltage
    460 V
  • Compressor Material
    Stainless Steel
  • Length
    56 in
  • Outlet Size
    2.000 in
  • Outlet Type
    NPT
  • Overall Height
    64 in
  • Overall Width
    42 in
  • Tool Weight
    2366 lbs
  • Overall Length
    56 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought