Motion
8153633139

CP COMPRESSORS
8153633139

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 40 hp, 125 psig, 460 V, 230 cfm
Mi Item #06909884
MFR #8153633139
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8153633139

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 40 hp, 125 psig, 460 V, 230 cfm
Mi Item #06909884
MFR #8153633139

Mfr description
8158019482 FIXED SPEED SCREW COMPRESSOR
  • Low sound enclosure, wye-delta reduced voltage starting, TEFC motor, 100-175 psig available, ES4000 advanced controller, illuminated maintenance indicators, quick access panels to reduce maintenance time and NEMA 1 electrical protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    52 in
  • Outlet Size
    1.250 in
  • Overall Height
    71 in
  • Overall Length
    52 in
  • Overall Width
    35 in
  • Tool Weight
    1506 lbs

Details

  • Air Pressure
    125 psig
  • Compressor Material
    Stainless Steel
  • Drive Style
    Gear Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    40 hp
  • Maximum Air Flow
    230 cfm
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    67 dB(a)
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)