Overview
Mfr description
8158019524 FIXED SPEED SCREW COMPRESSOR
- Low sound enclosure, wye-delta reduced voltage starting, TEFC motor, 100-175 psig available, ES4000 advanced controller, illuminated maintenance indicators, quick access panels to reduce maintenance time and NEMA 1 electrical protection
Specifications
- Portable Or StationaryStationary
- Electric Motor Or Gas EngineElectric Motor
- Oilless CompressorNot Oilless
- Horsepower40 hp
- Air Pressure125 psig
- Maximum Air Flow273 cfm
- Sound Level68 dB(a)
- Number Of Motor Phases3
- Drive StyleGear Drive
- Voltage460 V
- Compressor MaterialStainless Steel
- Length52 in
- Outlet Size1.500 in
- Outlet TypeNPT
- Overall Height71 in
- Overall Width35 in
- Tool Weight1526 lbs
- Overall Length52 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data