Overview
Mfr description
8158036247 FIXED SPEED SCREW COMPRESSOR
- Low sound enclosure, wye-delta reduced voltage starting, TEFC motor, 100-175 psig available, ES4000 advanced controller, illuminated maintenance indicators, quick access panels to reduce maintenance time and NEMA 1 electrical protection
Specifications
- Portable Or StationaryStationary
- Electric Motor Or Gas EngineElectric Motor
- Oilless CompressorNot Oilless
- Horsepower75 hp
- Air Pressure125 psig
- Maximum Air Flow311 cfm
- Sound Level75 dB(a)
- Number Of Motor Phases3
- Drive StyleGear Drive
- Voltage460 V
- Compressor MaterialStainless Steel
- Length67 in
- Outlet Size2.000 in
- Outlet TypeNPT
- Overall Height65 in
- Overall Width42 in
- Tool Weight2491 lbs
- Overall Length67 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data