Motion
8158036262

CP COMPRESSORS
8158036262

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 75 hp, 175 psig, 460 V, 259 cfm
MI ITEM #06909902
MFR #8158036262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8158036262

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 75 hp, 175 psig, 460 V, 259 cfm
MI ITEM #06909902
MFR #8158036262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    67 in
  • Outlet Size
    2.000 in
  • Overall Height
    65 in
  • Overall Length
    67 in
  • Overall Width
    42 in
  • Tool Weight
    2491 lbs

Details

  • Air Pressure
    175 psig
  • Compressor Material
    Stainless Steel
  • Drive Style
    Gear Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    75 hp
  • Maximum Air Flow
    259 cfm
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    74 dB(a)
  • Voltage
    460 V

Overview

Mfr description
8158036262 FIXED SPEED SCREW COMPRESSOR
  • Low sound enclosure, wye-delta reduced voltage starting, TEFC motor, 100-175 psig available, ES4000 advanced controller, illuminated maintenance indicators, quick access panels to reduce maintenance time and NEMA 1 electrical protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought