Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8158036197

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 100 hp, 100 psig, 230 V, 443 cfm
MI ITEM #06909903
MFR #8158036197

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
8158036197 FIXED SPEED SCREW COMPRESSOR
  • Low sound enclosure, wye-delta reduced voltage starting, TEFC motor, 100-175 psig available, ES4000 advanced controller, illuminated maintenance indicators, quick access panels to reduce maintenance time and NEMA 1 electrical protection

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    100 hp
  • Air Pressure
    100 psig
  • Maximum Air Flow
    443 cfm
  • Sound Level
    78 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Gear Drive
  • Voltage
    230 V
  • Compressor Material
    Stainless Steel
  • Length
    67 in
  • Outlet Size
    2.000 in
  • Outlet Type
    NPT
  • Overall Height
    65 in
  • Overall Width
    42 in
  • Tool Weight
    2904 lbs
  • Overall Length
    67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text