Motion
8158136575

CP COMPRESSORS
8158136575

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 150 hp, 125 psig, 460 V, 701 cfm
MI ITEM #06909929
MFR #8158136575
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8158136575

Fixed Speed Scew Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 150 hp, 125 psig, 460 V, 701 cfm
MI ITEM #06909929
MFR #8158136575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8158136575 FIXED SPEED SCREW COMPRESSOR
  • Low sound enclosure, wye-delta reduced voltage starting, TEFC motor, separate oil cooler/aftercooler, vibration isolated assembly, full cabinet filtration, quick access panels to reduce maintenance time, ES4000 advanced control, low power consumption for energy savings, quiet centrifugal cooling fan, NEMA 1 electrical protection, heavy duty 2-stage inlet filtration and load/no load w/ intelligent shutdown

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    150 hp
  • Air Pressure
    125 psig
  • Maximum Air Flow
    701 cfm
  • Sound Level
    72 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Gear Drive
  • Voltage
    460 V
  • Compressor Material
    Stainless Steel
  • Length
    88 in
  • Outlet Size
    2.000 in
  • Outlet Type
    NPT
  • Overall Height
    64 in
  • Overall Width
    42 in
  • Tool Weight
    4034 lbs
  • Overall Length
    88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text