Specifications
Dimensions
- Length66 in
- Outlet Size1.000 in
- Overall Height48 in
- Overall Length66 in
- Overall Width32 in
- Tool Weight1030 lbs
Details
- Air Pressure58-145 psig
- Compressor MaterialStainless Steel
- Drive StyleBelt Drive
- Electric Motor Or Gas EngineElectric Motor
- Horsepower20 hp
- Maximum Air Flow89 cfm
- Number Of Motor Phases3
- Oilless CompressorNot Oilless
- Outlet TypeNPT
- Portable Or StationaryStationary
- Sound Level69 dB(a)
- Voltage460 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)