Motion
4152006996

CP COMPRESSORS
4152006996

VSD Rotary Screw Air Compressor - Stationary, 3 Phase, 460 V, 30 hp
MI ITEM #06909957
MFR #4152006996
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152006996

VSD Rotary Screw Air Compressor - Stationary, 3 Phase, 460 V, 30 hp
MI ITEM #06909957
MFR #4152006996

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4152006996 VSD ROTARY SCREW COMPRESSOR
  • Load/no load w/ intelligent shutdown, tri-voltage TEFC drive motor, continuous operating capability, electronic microprocessor controller, air-cooled aftercooler, spin-on oil and separator filters, low sound enclosure, all major components vibration isolated, wye-delta reduced voltage start and electronic maintenance indicators

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Not Oilless
  • Horsepower
    30 hp
  • Air Pressure
    58-145 psig
  • Maximum Air Flow
    130 cfm
  • Drive Style
    Belt Drive
  • Outlet Size
    1.000 in
  • Outlet Type
    NPT
  • Sound Level
    74 dB(a)
  • Voltage
    460 V
  • Length
    66 in
  • Overall Length
    66 in
  • Overall Width
    32 in
  • Overall Height
    48 in
  • Compressor Material
    Stainless Steel
  • Tool Weight
    1085 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought