Motion
4152017653

CP COMPRESSORS
4152017653

VSD Rotary Screw Air Compressor - Stationary, 3 Phase, 460 V, 50 hp
Mi Item #06909963
MFR #4152017653
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
4152017653

VSD Rotary Screw Air Compressor - Stationary, 3 Phase, 460 V, 50 hp
Mi Item #06909963
MFR #4152017653

Mfr description
4152017653 VSD ROTARY SCREW COMPRESSOR
  • Low sound enclosure, TEFC motor, wide pressure range of 73-188 psig, ES4000 advanced control, shipped w/ synthetic oil, quick access panels to reduce maintenance time and integrated coalesicing filter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 in
  • Outlet Size
    1.250 in
  • Overall Height
    62 in
  • Overall Length
    72 in
  • Overall Width
    31 in
  • Tool Weight
    1387 lbs

Details

  • Air Pressure
    73-188 psig
  • Compressor Material
    Stainless Steel
  • Drive Style
    Direct Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    50 hp
  • Maximum Air Flow
    212 cfm
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    71 dB(a)
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)