Motion
8158019557

CP COMPRESSORS
8158019557

VSD Rotary Screw Air Compressor - Stationary, 3 Phase, 460 V, 40 hp
MI ITEM #06909964
MFR #8158019557
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8158019557

VSD Rotary Screw Air Compressor - Stationary, 3 Phase, 460 V, 40 hp
MI ITEM #06909964
MFR #8158019557

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8158019557 VSD ROTARY SCREW COMPRESSOR
  • Low sound enclosure, min/max outlet pressure: 58-189 psi, 30-100% capacity, networking capacity, ES4000 advancedcontroller, 460V, TEFC motor, heavy duty 2 stage pre-filtration and axial cooling fan

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Not Oilless
  • Horsepower
    40 hp
  • Air Pressure
    58-189 psig
  • Maximum Air Flow
    189 cfm
  • Drive Style
    Gear Drive
  • Outlet Size
    1.500 in
  • Outlet Type
    NPT
  • Sound Level
    73 dB(a)
  • Voltage
    460 V
  • Length
    56 in
  • Overall Length
    56 in
  • Overall Width
    42 in
  • Overall Height
    64 in
  • Compressor Material
    Stainless Steel
  • Tool Weight
    1852 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text