Overview
Mfr description
8158019573 VSD ROTARY SCREW COMPRESSOR
- Low sound enclosure, min/max outlet pressure: 58-189 psi, 30-100% capacity, networking capacity, ES4000 advancedcontroller, 460V, TEFC motor, heavy duty 2 stage pre-filtration and axial cooling fan
Specifications
- Portable Or StationaryStationary
- Electric Motor Or Gas EngineElectric Motor
- Number Of Motor Phases3
- Oilless CompressorNot Oilless
- Horsepower60 hp
- Air Pressure58-189 psig
- Maximum Air Flow271 cfm
- Drive StyleGear Drive
- Outlet Size1.500 in
- Outlet TypeNPT
- Sound Level74 dB(a)
- Voltage460 V
- Length56 in
- Overall Length56 in
- Overall Width42 in
- Overall Height64 in
- Compressor MaterialStainless Steel
- Tool Weight2039 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data