Motion
8158136617

CP COMPRESSORS
8158136617

VSD Rotary Screw Air Compressor - Stationary, 3 Phase, 460 V, 150 hp
Mi Item #06909973
MFR #8158136617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8158136617

VSD Rotary Screw Air Compressor - Stationary, 3 Phase, 460 V, 150 hp
Mi Item #06909973
MFR #8158136617

Mfr description
8158136617 VSD ROTARY SCREW COMPRESSOR
  • Low sound enclosure, min/max outlet pressure: 58-189 psi, 30-100% capacity, networking capacity, ES4000 advancedcontroller, 460V, TEFC motor, heavy duty 2 stage pre-filtration and centrifugal cooling fan
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    88 in
  • Outlet Size
    2.000 in
  • Overall Height
    64 in
  • Overall Length
    88 in
  • Overall Width
    42 in
  • Tool Weight
    4101 lbs

Details

  • Air Pressure
    58-189 psig
  • Compressor Material
    Stainless Steel
  • Drive Style
    Gear Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    150 hp
  • Maximum Air Flow
    673 cfm
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Not Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    75 dB(a)
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)