Overview
Mfr description
6270347865 VSD ROTARY SCREW COMPRESSOR
- Low sound enclosure, min/max outlet pressure: 58-189 psi, 30-100% capacity, networking capacity, electronic microprocessor control, 460V, TEFC motor, heavy duty 2 stage pre-filtration and centrifugal cooling fan
Specifications
- Portable Or StationaryStationary
- Electric Motor Or Gas EngineElectric Motor
- Number Of Motor Phases3
- Oilless CompressorNot Oilless
- Horsepower250 hp
- Air Pressure58-189 psig
- Maximum Air Flow1071 cfm
- Drive StyleGear Drive
- Outlet Size3.000 in
- Outlet TypeNPT
- Sound Level74 dB(a)
- Voltage460 V
- Length125 in
- Overall Length125 in
- Overall Width62 in
- Overall Height78 in
- Compressor MaterialStainless Steel
- Tool Weight7826 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data