Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
CPG3501541

Air Cooled Screw Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 350 hp, 150 psig, 2300/4160 V, 1660 cfm
MI ITEM #06909988
MFR #CPG3501541

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
CPG3501541 AIR-COOLED SCREW COMPRESSOR
  • Low sound enclosure, TEFC motor, ES4000 advanced control, NEMA 1 electrical protection, heavy duty 2 micron 2-stage inlet filtration and load/no load regulation with intelligent shutdown

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    350 hp
  • Air Pressure
    150 psig
  • Maximum Air Flow
    1660 cfm
  • Sound Level
    79 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Gear Drive
  • Voltage
    2300/4160 V
  • Compressor Material
    Stainless Steel
  • Length
    134 in
  • Outlet Size
    4.000 in
  • Outlet Type
    Flanged
  • Overall Height
    91 in
  • Overall Width
    79 in
  • Tool Weight
    14368 lbs
  • Overall Length
    134 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text