Overview
Mfr description
CPG4501046 AIR-COOLED SCREW COMPRESSOR
- Low sound enclosure, TEFC motor, 460V wye-delta starter, ES4000 advanced control, NEMA 1 electrical protection, heavy duty 2 micron 2-stage inlet filtration and load/no load regulation with intelligent shutdown
Specifications
- Portable Or StationaryStationary
- Electric Motor Or Gas EngineElectric Motor
- Oilless CompressorNot Oilless
- Horsepower350 hp
- Air Pressure100 psig
- Maximum Air Flow2187 cfm
- Sound Level82 dB(a)
- Number Of Motor Phases3
- Drive StyleGear Drive
- Voltage460 V
- Compressor MaterialStainless Steel
- Length237 in
- Outlet Size5.000 in
- Outlet TypeFlanged
- Overall Height98 in
- Overall Width84 in
- Tool Weight20701 lbs
- Overall Length237 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data