Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8152730104

Water Cool Screw Air Compressor - Stainless Steel, Stationary, Electric Motor, Not Oilless, 270 hp, 100 psig, 460 V, 1241 cfm
MI ITEM #06910013
MFR #8152730104

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
8152730104 WATER-COOL SCREW COMPRESSOR
  • Low sound enclosure, wye-delta reduced voltage starting, TEFC motor, separate oil cooler/aftercooler, vibration isolated assembly, full cabinet filtration, quick access panels to reduce maintenance time, ES4000 advanced control, low power consumption for energy savings, quiet centrifugal cooling fan, NEMA 1 electrical protection, heavy duty 2-stage inlet filtration and load/no load w/ intelligent shutdown

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Not Oilless
  • Horsepower
    270 hp
  • Air Pressure
    100 psig
  • Maximum Air Flow
    1241 cfm
  • Sound Level
    75 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Gear Drive
  • Voltage
    460 V
  • Compressor Material
    Stainless Steel
  • Length
    133 in
  • Outlet Size
    4.000 in
  • Outlet Type
    Flanged
  • Overall Height
    95 in
  • Overall Width
    84 in
  • Tool Weight
    9995 lbs
  • Overall Length
    133 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text