Motion
8153613255

CP COMPRESSORS
8153613255

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 2 hp, 116 psig, 230 V, 6.1 cfm
MI ITEM #06910095
MFR #8153613255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8153613255

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 2 hp, 116 psig, 230 V, 6.1 cfm
MI ITEM #06910095
MFR #8153613255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8153613255 SPIRAL AIR COMPRESSOR
  • IE3 premium efficiency IP55 belt drive motor, aluminum piping, micronic high efficiency intake filter and 3 possible tank options: integrated 30L, 71 gal assembly or 132 gal assembly

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Oilless
  • Horsepower
    2 hp
  • Air Pressure
    116 psig
  • Maximum Air Flow
    6.1 cfm
  • Sound Level
    53 dB(a)
  • Number Of Motor Phases
    1
  • Drive Style
    Belt Drive
  • Voltage
    230 V
  • Compressor Material
    Stainless Steel
  • Length
    29.9 in
  • Outlet Size
    0.500 in
  • Outlet Type
    NPT
  • Overall Height
    33.1 in
  • Overall Width
    27.2 in
  • Tool Weight
    265 lbs
  • Overall Length
    29.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought