Motion
8153613388

CP COMPRESSORS
8153613388

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 2 hp, 141 psig, 230 V, 4.0 cfm
MI ITEM #06910098
MFR #8153613388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8153613388

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 2 hp, 141 psig, 230 V, 4.0 cfm
MI ITEM #06910098
MFR #8153613388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    40.4 in
  • Outlet Size
    0.500 in
  • Overall Height
    33.1 in
  • Overall Length
    40.4 in
  • Overall Width
    27.2 in
  • Tool Weight
    333 lbs

Details

  • Air Pressure
    141 psig
  • Compressor Material
    Stainless Steel
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    2 hp
  • Maximum Air Flow
    4.0 cfm
  • Number Of Motor Phases
    1
  • Oilless Compressor
    Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    53 dB(a)
  • Voltage
    230 V

Overview

Mfr description
8153613388 SPIRAL AIR COMPRESSOR
  • IE3 premium efficiency IP55 belt drive motor, aluminum piping, micronic high efficiency intake filter, integrated fridge dryer, R13a with compact braze plate counter flow heat exchanger with integrated water separator and 3 possible tank options: integrated 30L, 71 gal assembly or 132 gal assembly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought