Motion
8153613438

CP COMPRESSORS
8153613438

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 3 hp, 113 psig, 230 V, 8.9 cfm
MI ITEM #06910105
MFR #8153613438
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8153613438

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 3 hp, 113 psig, 230 V, 8.9 cfm
MI ITEM #06910105
MFR #8153613438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8153613438 SPIRAL AIR COMPRESSOR
  • IE3 premium efficiency IP55 belt drive motor, aluminum piping, micronic high efficiency intake filter, integrated fridge dryer, R13a with compact braze plate counter flow heat exchanger with integrated water separator and 3 possible tank options: integrated 30L, 71 gal assembly or 132 gal assembly

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Oilless
  • Horsepower
    3 hp
  • Air Pressure
    113 psig
  • Maximum Air Flow
    8.9 cfm
  • Sound Level
    55 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Belt Drive
  • Voltage
    230 V
  • Compressor Material
    Stainless Steel
  • Length
    40.4 in
  • Outlet Size
    0.500 in
  • Outlet Type
    NPT
  • Overall Height
    33.1 in
  • Overall Width
    27.2 in
  • Tool Weight
    344 lbs
  • Overall Length
    40.4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text