Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8153613354

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 8 hp, 116 psig, 208-230/460 V, 20.8 cfm
MI ITEM #06910111
MFR #8153613354

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
8153613354 SPIRAL AIR COMPRESSOR
  • IE3 premium efficiency IP55 belt drive motor, aluminum piping, micronic high efficiency intake filter and 3 possible tank options: integrated 30L, 71 gal assembly or 132 gal assembly

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Oilless
  • Horsepower
    8 hp
  • Air Pressure
    116 psig
  • Maximum Air Flow
    20.8 cfm
  • Sound Level
    59 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Belt Drive
  • Voltage
    208-230/460 V
  • Compressor Material
    Stainless Steel
  • Length
    29.9 in
  • Outlet Size
    0.500 in
  • Outlet Type
    NPT
  • Overall Height
    33.1 in
  • Overall Width
    27.2 in
  • Tool Weight
    346 lbs
  • Overall Length
    29.9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text