Overview
Mfr description
8153613362 SPIRAL AIR COMPRESSOR
- IE3 premium efficiency IP55 belt drive motor, aluminum piping, micronic high efficiency intake filter and 3 possible tank options: integrated 30L, 71 gal assembly or 132 gal assembly
Specifications
- Portable Or StationaryStationary
- Electric Motor Or Gas EngineElectric Motor
- Oilless CompressorOilless
- Horsepower8 hp
- Air Pressure145 psig
- Maximum Air Flow16.1 cfm
- Sound Level59 dB(a)
- Number Of Motor Phases3
- Drive StyleBelt Drive
- Voltage208-230/460 V
- Compressor MaterialStainless Steel
- Length29.9 in
- Outlet Size0.500 in
- Outlet TypeNPT
- Overall Height33.1 in
- Overall Width27.2 in
- Tool Weight346 lbs
- Overall Length29.9 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data