Motion
8153604601

CP COMPRESSORS
8153604601

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 10 hp, 116 psig, 230 V, 28.4 cfm
Mi Item #06910115
MFR #8153604601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8153604601

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 10 hp, 116 psig, 230 V, 28.4 cfm
Mi Item #06910115
MFR #8153604601

Mfr description
8153604601 SPIRAL AIR COMPRESSOR
  • IE3 premium efficiency belt drive NEMA motors, modern canopy with easy access for re-greasing and belt tensioning, color graphic electronic controller with variable air technology algorithm, tight pressure band and remote visualization, ambient temperature sensor for improved performance and auto adjustment of service schedule, corrosion freepiping with low radius for lower pressure drop and micronic high efficiency intake filter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    64.1 in
  • Outlet Size
    0.500 in
  • Overall Height
    48.4 in
  • Overall Length
    64.1 in
  • Overall Width
    29.5 in
  • Tool Weight
    820 lbs

Details

  • Air Pressure
    116 psig
  • Compressor Material
    Stainless Steel
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    10 hp
  • Maximum Air Flow
    28.4 cfm
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    63 dB(a)
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)