Specifications
Dimensions
- Length64.1 in
- Outlet Size0.500 in
- Overall Height48.4 in
- Overall Length64.1 in
- Overall Width29.5 in
- Tool Weight820 lbs
Details
- Air Pressure116 psig
- Compressor MaterialStainless Steel
- Drive StyleBelt Drive
- Electric Motor Or Gas EngineElectric Motor
- Horsepower10 hp
- Maximum Air Flow28.4 cfm
- Number Of Motor Phases3
- Oilless CompressorOilless
- Outlet TypeNPT
- Portable Or StationaryStationary
- Sound Level63 dB(a)
- Voltage460 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)