Motion
8153604692

CP COMPRESSORS
8153604692

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 15 hp, 145 psig, 460 V, 31.8 cfm
MI ITEM #06910126
MFR #8153604692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8153604692

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 15 hp, 145 psig, 460 V, 31.8 cfm
MI ITEM #06910126
MFR #8153604692

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    64.1 in
  • Outlet Size
    0.500 in
  • Overall Height
    48.4 in
  • Overall Length
    64.1 in
  • Overall Width
    29.5 in
  • Tool Weight
    922 lbs

Details

  • Air Pressure
    145 psig
  • Compressor Material
    Stainless Steel
  • Drive Style
    Belt Drive
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    15 hp
  • Maximum Air Flow
    31.8 cfm
  • Number Of Motor Phases
    3
  • Oilless Compressor
    Oilless
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Sound Level
    63 dB(a)
  • Voltage
    460 V

Overview

Mfr description
8153604692 SPIRAL AIR COMPRESSOR
  • IE3 premium efficiency belt drive NEMA motors, modern canopy with easy access for re-greasing and belt tensioning, color graphic electronic controller with variable air technology algorithm, tight pressure band and remote visualization, ambient temperature sensor for improved performance and auto adjustment of service schedule, corrosion freepiping with low radius for lower pressure drop and micronic high efficiency intake filter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought