Motion
8153605079

CP COMPRESSORS
8153605079

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 20 hp, 145 psig, 460 V, 48.7 cfm
MI ITEM #06910134
MFR #8153605079
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CP COMPRESSORS
8153605079

Spiral Air Compressor - Stainless Steel, Stationary, Electric Motor, Oilless, 20 hp, 145 psig, 460 V, 48.7 cfm
MI ITEM #06910134
MFR #8153605079

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
8153605079 SPIRAL AIR COMPRESSOR
  • IE3 premium efficiency belt drive NEMA motors, modern canopy with easy access for re-greasing and belt tensioning, color graphic electronic controller with variable air technology algorithm, tight pressure band and remote visualization, ambient temperature sensor for improved performance and auto adjustment of service schedule, corrosion freepiping with low radius for lower pressure drop and micronic high efficiency intake filter

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Oilless Compressor
    Oilless
  • Horsepower
    20 hp
  • Air Pressure
    145 psig
  • Maximum Air Flow
    48.7 cfm
  • Sound Level
    63 dB(a)
  • Number Of Motor Phases
    3
  • Drive Style
    Belt Drive
  • Voltage
    460 V
  • Compressor Material
    Stainless Steel
  • Length
    64.1 in
  • Outlet Size
    0.500 in
  • Outlet Type
    NPT
  • Overall Height
    72.6 in
  • Overall Width
    29.5 in
  • Tool Weight
    1278 lbs
  • Overall Length
    64.1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text